{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | PSC 40 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 65 mm | |
External ⌀ D | 34 mm | |
L1 | 43 mm | |
Type of product | Side lock arbor |
Article number | 318886 10 | |
EAN / GTIN | 2050001714619 | |
Manufacturer number | PS4.B10.K01.065 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder, PSC 40, Clamping range ⌀ D1: 10mm |
||
Adapter | PSC 40 | PSC 63 |
Arbor standard | ISO 26623-2 | ISO 26623-2 |
Overhang dimension A | 65 mm | 105 mm |
External ⌀ D | 34 mm | 45 mm |
Through-coolant | yes | yes |
L1 | 43 mm | 83 mm |
Clamping ⌀ D1 | 10 mm | 10 mm |