{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 105 mm | |
External ⌀ D | 55 mm | |
L1 | 79.05 mm | |
Type of product | Side lock arbor |
Article number | 318831 20 | |
EAN / GTIN | 4045197905192 | |
Manufacturer number | 318831 20 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder slotted 20 mm |
||
Adapter | HSK-T 63 | PSC 63 |
Overhang dimension A | 105 | 105 |
External ⌀ D | 55 | 55 |
Through-coolant | yes | yes |
L1 | 79.05 | 83 |
Clamping ⌀ D1 | 20 | 20 |
Type of product | Side lock arbor | Side lock arbor |