{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 105 mm | |
External ⌀ D | 45 mm | |
L1 | 79.05 mm | |
Type of product | Side lock arbor |
Article number | 318831 12 | |
EAN / GTIN | 4045197905178 | |
Manufacturer number | 318831 12 |