• The item cannot be ordered due to missing prices.

Boring bar holder slotted, HSK-T 63, Clamping ⌀ D1: 16mm

Article no.: 318831 16

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-T 63
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 105 mm
External ⌀ D 45 mm
L1 79.05 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318831 16
EAN / GTIN 4045197905185
Manufacturer number 318831 16

Description

Version:

GARANT - more stability and vibration damping effect due to wrapping around the boring bar.

Application:

For mounting boring bars.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart