{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 96 mm | |
Height with jaws H2 | 127 mm | |
Pitch circle diameter F | 176 mm | |
Centring ⌀ B | 160 mm | |
Centring depth C | 5 mm | |
Chuck key square K | 11 mm | |
Weight | 19 kg | |
Type of product | Combination four-jaw chuck |
Article number | 315635 200 | |
EAN / GTIN | 5907412202822 | |
Manufacturer number | 354605020700 |