• The item cannot be ordered due to missing prices.

Combination four-jaw lathe chucks recessed mount 125 mm

Article no.: 315635 125

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-4
    External ⌀ A 125 mm
    Aperture E 38 mm
    Height without jaws H1 75 mm
    Height with jaws H2 95 mm
    Pitch circle diameter F 108 mm
    Centring ⌀ B 95 mm
    Centring depth C 4 mm
    Chuck key square K 9 mm
    Weight 6 kg
    Type of product Combination four-jaw chuck

    Identification numbers & Classifications

    Article number 315635 125
    EAN / GTIN 5907412202808
    Manufacturer number 354605005700

    Description

    Version - image:

    Individual adjustment of combined jaws.
    Centring adjustment of jaws.

    Application:

    Combined clamping option due to two different jaw adjustments:
    a) Self-centring adjustment of the base jaws (geared scroll);
    b) Individual adjustment of top jaws.

    This allows irregularly shaped components to be clamped as if to a face plate. The gear scroll for jaw adjustment is through-hardened, the flanks of the scroll and of the bottom jaw teeth are ground on both sides.
    With cylindrical centring mount to DIN 702-4. The chuck is fitted to a flange from the rear by means of screws and this flange is then mounted on to the lathe spindle.

    Standard:

    DIN 702-4.

    Material:

    Cast iron

    Supplied with:


    1 set = 4 hardened base jaws,
    1 set = 4 hardened reversible jaws (internally and externally applicable)
    1 chuck key,

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart