• The item cannot be ordered due to missing prices.

Combination four-jaw lathe chucks recessed mount, DIN 702-4, Outer ⌀ A / taper: 160mm

Article no.: 315635 160

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
External ⌀ A 160 mm
Aperture E 42 mm
Height without jaws H1 84 mm
Height with jaws H2 116 mm
Pitch circle diameter F 140 mm
Centring ⌀ B 125 mm
Centring depth C 4 mm
Chuck key square K 11 mm
Weight 11 kg
Type of product Combination four-jaw chuck

Identification numbers & Classifications

Article number 315635 160
EAN / GTIN 5907412202815
Manufacturer number 354605010500

Description

Version - image:

Individual adjustment of combined jaws.
Centring adjustment of jaws.

Application:

Combined clamping option due to two different jaw adjustments:
a) Self-centring adjustment of the base jaws (geared scroll);
b) Individual adjustment of top jaws.

This allows irregularly shaped components to be clamped as if to a face plate. The gear scroll for jaw adjustment is through-hardened, the flanks of the scroll and of the bottom jaw teeth are ground on both sides.
With cylindrical centring mount to DIN 702-4. The chuck is fitted to a flange from the rear by means of screws and this flange is then mounted on to the lathe spindle.

Standard:

DIN 702-4.

Material:

Cast iron

Supplied with:


1 set = 4 hardened base jaws,
1 set = 4 hardened reversible jaws (internally and externally applicable)
1 chuck key,

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart