{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 130 mm | |
Width B | 50 mm | |
Height H | 80 mm | |
Hole centre spacing a | 20 mm | |
Bore spacing b | 31 mm | |
Slot width D | 25.5 mm | |
for thread DIN 912 | M20 | |
also suitable for chuck type | 500/630 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313405 400 | |
EAN / GTIN | 4019208193434 | |
Manufacturer number | 313405 400 |