{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 95 mm | |
Width B | 45 mm | |
Height H | 54 mm | |
Hole centre spacing a | 15 mm | |
Bore spacing b | 25 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
also suitable for chuck type | 315 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313405 250 | |
EAN / GTIN | 4062406699185 | |
Manufacturer number | 313405 250 |
This article |
Recommendations |
|
---|---|---|
Top jaws set, 3 pieces, for chuck type: 250 |
||
Bore spacing b | 25 mm | 28 mm |
Width B | 45 mm | 50 mm |
for chuck type | 250 mm | 250 mm |
for thread DIN 912 | M16 | M16 |
Height H | 54 mm | 50 mm |
Slot width D | 21 mm | 21 mm |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |