• The item cannot be ordered due to missing prices.

Top jaws set, 3 pieces 200

Article no.: 313405 200

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 200 mm
Length L 75 mm
Width B 36 mm
Height H 53 mm
Hole centre spacing a 12 mm
Bore spacing b 19 mm
Slot width D 17 mm
for thread DIN 912 M12
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313405 200
EAN / GTIN 4019208193410
Manufacturer number 313405 200

Description

Version:

Clamping jaws with sharp serrations 1/16 inch × 90°.
Precision milled slots and serrations, not burnished.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart