• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel short taper mount 200/6 mm

Article no.: 312931 200/6

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Taper size 6
External ⌀ A 200 mm
Aperture E 55 mm
Height without jaws H1 78 mm
Height with jaws H2 107 mm
Centring ⌀ B 106.4 mm
Weight 19 kg
maximum speed 4,000 min-1
Colour code for accessories HOLEX geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312931 200/6
EAN / GTIN 4062406154813
Manufacturer number 312931 200/6

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Body made of cast iron or steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

The chuck is always fitted to the spindle nose directly without an intermediate flange.
For spindle noses DIN 55027 with studs and collar nuts.

Standard:

DIN 702-3.

Supplied with:

Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
1 set = 3 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

Spare and additional jaws No. 312971312986.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart