• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel short taper mount, DIN 702-3, Outer ⌀ A / taper: 250/6mm

Article no.: 312931 250/6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Taper size 6
External ⌀ A 250 mm
Aperture E 76 mm
Height without jaws H1 89 mm
Height with jaws H2 123 mm
Centring ⌀ B 106.4 mm
Weight 32 kg
maximum speed 3,500 min-1
Colour code for accessories HOLEX geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312931 250/6
EAN / GTIN 4062406154820
Manufacturer number 312931 250/6

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Body made of cast iron or steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

The chuck is always fitted to the spindle nose directly without an intermediate flange.
For spindle noses DIN 55027 with studs and collar nuts.

Standard:

DIN 702-3.

Supplied with:

Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
1 set = 3 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

Spare and additional jaws No. 312971312986.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart