• The item cannot be ordered due to missing prices.

Workpiece backstop 15 mm

Article no.: 313033 15

Select article variation and quantity

Height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    n 25 mm
    Material Aluminium
    Type of product Lathe chuck accessories

    Identification numbers & Classifications

    Article number 313033 15
    EAN / GTIN 4062406237622
    Manufacturer number 313033 15

    Description

    Version:

    Stop with 3 magnets at the rear. Red anodised.

    Application:

    • For clamping short components.
    • For component ⌀ 15-150 mm.
    • Flexible extension of the height by screwing in the height elements supplied.

    Suitable for:

    Three-jaw lathe chucks with jaw width up to 55 mm.

    Supplied with:

    9-piece height support set No. 313034 9.
    Contents: 3×10 mm, 3×15 mm and 3×20 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Workpiece backstop  15 mm

    Workpiece backstop 15 mm

    Material Aluminium Aluminium
    n 25 25
    Type of product Lathe chuck accessories Lathe chuck accessories

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart