• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel short taper mount, DIN 702-3, Outer ⌀ A / taper: 250/6mm

Article no.: 310705 250/6

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Taper size 6
External ⌀ A 250 mm
Aperture E 76 mm
Height without jaws H1 83 mm
Height with jaws H2 124 mm
Number of studs 4
Centring ⌀ B 106.4 mm
Size of studs M12
Chuck key square K 12 mm
Weight 28 kg
maximum speed 3,000 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 310705 250/6
EAN / GTIN 4019208026077
Manufacturer number 185507

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Weight-reduced body of steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

The chuck is always fitted to the spindle nose directly without an intermediate flange.
For spindle noses DIN 55027 with studs and collar nuts.

Standard:

DIN 702-3.

Supplied with:

1 clamping wrench and fastening screws or studs depending on the chuck.
1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard outside jaws, stepped on the inside.

Optional extras:

For spare and additional jaws see No. 314000315200. For swarf protection see No. 312800.

Note:

For self-centring three-jaw lathe chucks see No. 313120313140.
DIN 702-3 satisfies the old standard DIN 55027.

Downloads & documents

Compare with similar products

This article


Recommendations


Three-jaw lathe chuck steel short taper mount, DIN 702-3, Outer ⌀ A / taper: 250/6mm

Three-jaw lathe chuck steel short taper mount, DIN 702-3, Outer ⌀ A / taper: 250/6mm

External ⌀ A 250 mm 250 mm
Weight 28 kg 32 kg
Height with jaws H2 124 mm 123 mm
Height without jaws H1 83 mm 89 mm
Taper size 6 6
maximum speed 3,000 min-1 3,500 min-1
Colour code for accessories Röhm geared scroll chucks and jaws HOLEX geared scroll chucks and jaws

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart