{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Taper size | 5 | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 66 mm | |
Height with jaws H2 | 92 mm | |
Number of studs | 4 | |
Centring ⌀ B | 82.5 mm | |
Size of studs | M10 | |
Chuck key square K | 10 mm | |
Weight | 9.5 kg | |
maximum speed | 4,600 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310705 160/5 | |
EAN / GTIN | 4019208026237 | |
Manufacturer number | 185504 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck steel short taper mount 160/5 mm |
||
Weight | 9.5 kg | 9 kg |
Height with jaws H2 | 92 mm | 100 mm |
Height without jaws H1 | 66 mm | 68 mm |
Taper size | 5 | 5 |
Standard | DIN 702-3 | DIN 702-3 |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chucks | Gear scroll chucks |