• The item cannot be ordered due to missing prices.

T-nut for face mill arbors 32 mm

Article no.: 309895 32

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for arbor ⌀ D1 32 mm
    Length L 21 mm
    Width B 14 mm
    Height H 14 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 309895 32
    EAN / GTIN 2050001752734

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart