• The item cannot be ordered due to missing prices.

T-nut for face mill arbors 60 mm

Article no.: 309895 60

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for arbor ⌀ D1 60 mm
    Length L 26.5 mm
    Width B 25.4 mm
    Height H 25 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 309895 60
    EAN / GTIN 2050001772244

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart