• The item cannot be ordered due to missing prices.

Bolt for T-nuts 32 mm

Article no.: 309896 32

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for arbor ⌀ D1 32 mm
    Thread size M5
    Length 16 mm
    DIN 912
    Strength 8.8
    Type of product Screw

    Identification numbers & Classifications

    Article number 309896 32
    EAN / GTIN 2050001752765

    Description

    Suitable for:

    Tee nuts 309895.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart