{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for arbor ⌀ D1 | 40 mm | |
Thread size | M5 | |
Length | 16 mm | |
DIN | 912 | |
Strength | 8.8 | |
Type of product | Screw |
Article number | 309896 40 | |
EAN / GTIN | 2050001752758 |