{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Clamping range | 3 mm - 26 mm | |
Overall length L | 34.8 mm | |
External ⌀ D | 63 mm | |
maximum tightening torque | 200 Nm | |
Thread | Tr50×1.5 | |
Type of product | Clamping nut |
Article number | 309665 40DI | |
EAN / GTIN | 2050001736710 | |
Manufacturer number | 4482600 |