• The item cannot be ordered due to missing prices.

ER clamping nut CENTRO P Standard 8M

Article no.: 309655 8M

Select article variation and quantity

Type CP for ER Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Centro P
    Clamping range 1 mm - 5 mm
    Overall length L 12 mm
    External ⌀ D 10 mm
    maximum tightening torque 8 Nm
    Thread M9×0.5
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309655 8M
    EAN / GTIN 2050001705693
    Manufacturer number 4381000

    Description

    Version:

    Mini = all sizes with “M”, extremely slim design.
    MiniSlim = sizes with “MS”, extremely super slim design.
    Taper = all sizes with “C”.
    Standard
    = all other sizes.
    With trapezoidal thread for high clamping forces. Extra long double guidance of the ER clamping nut. ER clamping nuts
    coated for reduction of friction.
    ER clamping nut CP, not suitable for HP sealing rings.

    Suitable for:

    FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

    Optional extras:

    Sealing rings No. 309666309668, precision ER collets No. 308878 - 308992, clamping wrenches No. 309754309756, HP collets No. 309365 - 309379.

    Note:

    FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
    FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
    Only the nominal size can be clamped (no intermediate range!)

    Downloads & documents

    From the same series "Centro P" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart