{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Clamping range | 1 mm - 10 mm | |
Overall length L | 26.4 mm | |
External ⌀ D | 30 mm | |
maximum tightening torque | 55 Nm | |
Thread | Tr22×1.5 | |
Type of product | Clamping nut |
Article number | 309665 16DI | |
EAN / GTIN | 2050001704917 | |
Manufacturer number | 4482200 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |