{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309576 10 | |
EAN / GTIN | 2050001772008 | |
Manufacturer number | 071100053210 |
This article |
Recommendations |
||
---|---|---|---|
Collet for heavy-duty chuck, ⌀ 32 mm, Nominal clamping ⌀ d: 10mm |
|||
Overall length L | 72 mm | 65 mm | 79 mm |
Nominal clamping ⌀ d | 10 mm | 10 mm | 10 mm |
Jaws ⌀ D | 32 mm | 20 mm | 32 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories | Heavy-duty chuck accessories |