• The item cannot be ordered due to missing prices.

Collet for heavy-duty chuck 12 mm

Article no.: 309576 12

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 12 mm
Jaws ⌀ D 32 mm
Overall length L 72 mm
Type of product Heavy-duty chuck accessories

Identification numbers & Classifications

Article number 309576 12
EAN / GTIN 2050001772015
Manufacturer number 071100053212

Description

Version:

Cylindrical collet or reducing adapter.
For NT heavy-duty chucks No. 300785, 300787, 302861, 302862, 305535, 305538.
Sealed system, suitable for internal coolant feed.

Downloads & documents

Compare with similar products

This article


Recommendations


Collet for heavy-duty chuck  12 mm

Collet for heavy-duty chuck 12 mm

Overall length L 72 65 79
Nominal clamping ⌀ d 12 12 12
Jaws ⌀ D 32 20 32
Type of product Heavy-duty chuck accessories Heavy-duty chuck accessories Heavy-duty chuck accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart