{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 65 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309566 10 | |
EAN / GTIN | 4045197546777 | |
Manufacturer number | 309566 10 |
This article |
Recommendations |
|
---|---|---|
Collet for heavy-duty chuck, ⌀ 20 mm, Nominal clamping ⌀ d: 10mm |
||
Overall length L | 65 mm | 79 mm |
Nominal clamping ⌀ d | 10 mm | 10 mm |
Jaws ⌀ D | 20 mm | 32 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |