• The item cannot be ordered due to missing prices.

Collet for heavy-duty chuck, ⌀ 20 mm, Nominal clamping ⌀ d: 6mm

Article no.: 309566 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Jaws ⌀ D 20 mm
Overall length L 65 mm
Type of product Heavy-duty chuck accessories

Identification numbers & Classifications

Article number 309566 6
EAN / GTIN 4045197546753
Manufacturer number 309566 6

Description

Version:

Cylindrical collet or reducing adapter.
For Holex heavy-duty chucks No. 300775, 300778, 302865, 302870, 305525, 305528. With length adjustment.

Downloads & documents

Compare with similar products

This article


Recommendations


Collet for heavy-duty chuck, ⌀ 20 mm, Nominal clamping ⌀ d: 6mm

Collet for heavy-duty chuck, ⌀ 20 mm, Nominal clamping ⌀ d: 6mm

Overall length L 65 mm 79 mm
Nominal clamping ⌀ d 6 mm 6 mm
Jaws ⌀ D 20 mm 32 mm
Type of product Heavy-duty chuck accessories Heavy-duty chuck accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart