{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 25 mm | |
Norm | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | with pull-out protection | |
Type of product | Collet |
Article number | 309426 25 | |
EAN / GTIN | 2050002050136 | |
Manufacturer number | 769425000 |
This article |
Recommendations |
|
---|---|---|
Threaded insert for ER collet secuRgrip pull-out protection 25 mm |
||
External ⌀ D | 41 | |
Overall length L | 46 | |
Nominal clamping ⌀ d | 25 | 25 |
Norm | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | with pull-out protection | 472 E |
Type of product | Collet | Collet |