• The item cannot be ordered due to missing prices.

Threaded insert for ER collet secuRgrip pull-out protection 12 mm

Article no.: 309426 12

Select article variation and quantity

for clamping dia. d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 12 mm
    Standard ISO 15488-B
    Concentricity ≤ 5 µm
    Type with pull-out protection
    Type of product Collet

    Identification numbers & Classifications

    Article number 309426 12
    EAN / GTIN 2050002050105
    Manufacturer number 769412000

    Description

    Version:

    Collets with secuRgrip® have a contour similar to the thread in the clamping bore. By inserting the threaded insert into the ground HB flat (Weldon) of the milling cutter, the combination of milling cutter + threaded insert can be screwed in the collet, thus preventing the tool pulling out.
    Threaded insert made of metal, TiN-coated.

    Description:

    When machining expensive workpieces, you only have one chance to get it right. Changes in length due to the tool pulling out can cause serious damage to the workpiece. ER secuRgrip collets offer maximum pull-out security when milling.

    Advantage:

    • Process reliability when working – 100% pull-out protection for the tools.
    • Longer tool life times.
    • Vibration-damping effect of the collet.
    • Complete flexibility due to the ER collet system.
    • User-friendly handling – no need to modify the collet chuck.

    Application:

    The secuRgrip® system transforms a conventional collet chuck into a chuck with pull-out protection, whilst retaining the advantages of the flexible ER collet system.

    Suitable for:

    ER collet secuRgrip® No. 309422 and 309423.

    Note:

    Only clamps the nominal diameter. Ensure correct seating in the collet chuck: if used, for example, in ultra-short collet chucks, remove the length compensation disc on the underside of the collet if necessary.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart