{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 20 mm | |
Norm | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | with pull-out protection | |
Type of product | Collet |
Article number | 309426 20 | |
EAN / GTIN | 2050002050129 | |
Manufacturer number | 769420000 |
This article |
Recommendations |
||
---|---|---|---|
Threaded insert for ER collet secuRgrip pull-out protection 20 mm |
|||
External ⌀ D | 33 | 41 | |
Overall length L | 40 | 46 | |
Nominal clamping ⌀ d | 20 | 20 | 20 |
Norm | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 |
Type | with pull-out protection | 470 E | 472 E |
Type of product | Collet | Collet | Collet |