{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 A = 160 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308208 16 | |
EAN / GTIN | 2050001690401 | |
Manufacturer number | 16.306.63.16.Z/160 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck, HSK-A 63 A = 160, Clamping range ⌀ D1: 16mm |
|||
⌀ D2 | 27 mm | 27 mm | 27 mm |
Overhang dimension A | 160 mm | 160 mm | 160 mm |
External ⌀ D | 34 mm | 34 mm | 34 mm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |