• The item cannot be ordered due to missing prices.

Shrink-fit chuck 12 mm

Article no.: 308208 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 160 mm
External ⌀ D 32 mm
⌀ D2 24 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308208 12
EAN / GTIN 2050001690388
Manufacturer number 16.306.63.12.Z/160

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  12 mm

Shrink-fit chuck 12 mm

Adapter HSK-A 63 A = 160 HSK-A 63 A = 160 HSK-A 63 A = 160 HSK-A 63 A = 160
Arbor standard ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 DIN 69893 ;DIN 69882-6
External ⌀ D 32 32 32 32
Shape A A A A
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC
Type of product Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart