{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 A = 160 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 160 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308205 16 | |
EAN / GTIN | 4045197291141 | |
Manufacturer number | 308205 16 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck 16 mm |
|||
⌀ D2 | 27 | 27 | 27 |
Adapter | HSK-A 63 A = 160 | HSK-A 63 A = 160 | HSK-A 63 A = 160 |
Arbor standard | ISO 12164-1 ;DIN 69893 | DIN 69893 ;DIN 69882-6 | |
Overhang dimension A | 160 | 160 | 160 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Machining strategy | HSC ;HPC | HSC ;HPC | |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |