• The item cannot be ordered due to missing prices.

Shrink-fit chuck 20 mm

Article no.: 308205 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 63 A = 160
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 160 mm
External ⌀ D 42 mm
⌀ D2 33 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308205 20
EAN / GTIN 4045197291165
Manufacturer number 308205 20

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  20 mm

Shrink-fit chuck 20 mm

⌀ D2 33 33 33 33
Adapter HSK-A 63 A = 160 HSK-A 100 A = 160 HSK-A 100 A = 160 HSK-A 63 A = 160
Arbor standard ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3
Clamping ⌀ D1 20 20 20 20
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC
Type of product Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart