{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 63 A = 120 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
⌀ D2 | 28 mm | |
⌀ D3 | 35.5 mm | |
External ⌀ D | 50 mm | |
L2 | 72 mm | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307533 20 | |
EAN / GTIN | 4045197868855 | |
Manufacturer number | 307533 20 |
This article |
Recommendations |
|
---|---|---|
Slim hydraulic chuck 20 mm |
||
Adapter | HSK-A 63 A = 120 | PSC 63 |
Arbor standard | DIN 69893 ;ISO 12164-1 | ISO 26623-1 ;ISO 26623-2 |
Overhang dimension A | 120 | 80 |
External ⌀ D | 50 | 49 |
Concentricity | ≤ 3 | ≤ 3 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC ;HPC | HSC ;HPC |