{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 5 mm | |
Adapter | HSK-A 63 A = 120 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
⌀ D2 | 11 mm | |
⌀ D3 | 18.7 mm | |
External ⌀ D | 50 mm | |
L2 | 73 mm | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307533 5 | |
EAN / GTIN | 4045197762214 | |
Manufacturer number | 307533 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |