{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-1; ISO 26623-2 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 49 mm | |
Reach L1 | 41 mm | |
suitable reducing adapter | 302160; 302155 | |
Type of product | Hydraulic clamping chuck |
Article number | 308556 20 | |
EAN / GTIN | 4045197945105 | |
Manufacturer number | 308556 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic chuck HT short 20 mm |
|||
Adapter | PSC 63 | BT 40 A = 120 | HSK-A 63 A = 120 |
Arbor standard | ISO 26623-1 ;ISO 26623-2 | JIS B6339 ;ISO 7388-2 | DIN 69893 ;ISO 12164-1 |
Overhang dimension A | 80 | 120 | 120 |
External ⌀ D | 49 | 49.5 | 50 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC |