• The item cannot be ordered due to missing prices.

Hydraulic chuck BASIC short, slim, HSK-A 63, Clamping range ⌀ D1: 16mm

Article no.: 307507 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7
Shape A
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 90 mm
⌀ D2 38 mm
External ⌀ D 50 mm
L3 45 mm
Adjustment travel V 10 mm
Thread M M12×1
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 307507 16
EAN / GTIN 4062406242022
Manufacturer number 307507 16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

Application:

  • High metal removal rate (but not for extreme heavy machining).
  • For drilling, reaming, and milling.

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.

Note:

A-dimension = 200 mm available on request!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart