{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 85 mm | |
⌀ D2 | 32 mm | |
External ⌀ D | 50 mm | |
L3 | 40 mm | |
Adjustment travel V | 10 mm | |
Thread M | M10×1 | |
suitable reducing adapter | 302135; 302140; 302145; 302147 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307507 12 | |
EAN / GTIN | 4062406242015 | |
Manufacturer number | 307507 12 |
This article |
Recommendations |
||
---|---|---|---|
Hydraulic chuck BASIC short, slim 12 mm |
|||
⌀ D2 | 32 | 32 | 32 |
Overhang dimension A | 85 | 85 | 85 |
External ⌀ D | 50 | 50 | 50 |
Shape | A | A | A |
Thread M | M10×1 | M10×1 | M10×1 |
L3 | 40 | 40 | 46 |
Adjustment travel V | 10 | 10 | 10 |