{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80 mm | |
⌀ D2 | 30 mm | |
External ⌀ D | 50 mm | |
L3 | 32 mm | |
Adjustment travel V | 10 mm | |
Thread M | M8×1 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307507 10 | |
EAN / GTIN | 4062406240103 | |
Manufacturer number | 307507 10 |
This article |
Recommendations |
||
---|---|---|---|
Hydraulic chuck BASIC short, slim, HSK-A 63, Clamping range ⌀ D1: 10mm |
|||
Overhang dimension A | 80 mm | 80 mm | 80 mm |
Balluffchip bore | yes | yes | yes |
Shape | A | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 10 mm | 10 mm | 10 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |