• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore 50 mm

Article no.: 306675 50

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 50 mm
Clamping ⌀ D1 50 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 70 mm
External ⌀ D 120 mm
Milling mandrel length L4 30 mm
Spare milling cutter lock screw No. 309860 / 309861 50
Suitable toggle spanner No. 309840 50
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306675 50
EAN / GTIN 4045197290397
Manufacturer number 306675 50

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

With cooling channel bores.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor with cooling channel bore 50 mm

Face mill arbor with cooling channel bore 50 mm

Adapter HSK-A 100 short SK 50 short SK 50 A = 160 HSK-A 100 A = 100 HSK-A 100 short SK 50 short
Overhang dimension A 70 mm 70 mm 160 mm 100 mm 70 mm 70 mm
External ⌀ D 120 mm 120 mm 120 mm 120 mm 120 mm 128 mm
Shape A ADB ADB A A A
Suitable toggle spanner No. 309840 50 50 50 50 50 50
Concentricity ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm
Machining strategy HPC HPC HPC HPC HPC HPC

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart