• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore 22 mm

Article no.: 306675 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Clamping ⌀ D1 22 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 50 mm
External ⌀ D 48 mm
Milling mandrel length L4 19 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Suitable toggle spanner No. 309840 22
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306675 22
EAN / GTIN 4045197290359
Manufacturer number 306675 22

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

With cooling channel bores.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart