{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 50 mm | |
Clamping ⌀ D1 | 50 mm | |
Adapter | SK 50 short | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 70 mm | |
External ⌀ D | 120 mm | |
Milling mandrel length L4 | 30 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 50 | |
Suitable toggle spanner No. 309840 | 50 | |
Type of product | Milling head arbor |
Article number | 301090 50 | |
EAN / GTIN | 4045197285775 | |
Manufacturer number | 301090 50 |
This article |
Recommendations |
||
---|---|---|---|
Face mill arbor Form ADB with cooling channel bore 50 mm |
|||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 70 | 160 | 70 |
External ⌀ D | 120 | 120 | 128 |
Spigot ⌀ d1 | 50 | 50 | 50 |
Shape | ADB | ADB | A |
Suitable toggle spanner No. 309840 | 50 | 50 | 50 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |