• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore, HSK-A 63 A = 100, Spigot ⌀ d1: 40mm

Article no.: 306557 40

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69893
  • Shape: A
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 40 mm
Clamping ⌀ D1 40 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69893; DIN 69893
Shape A
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 89 mm
Milling mandrel length L4 27 mm
Spare milling cutter lock screw No. 309860 / 309861 40
Suitable toggle spanner No. 309840 40
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306557 40
EAN / GTIN 4062406545475
Manufacturer number 306557 40

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

With cooling channel bores.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor with cooling channel bore, HSK-A 63 A = 100, Spigot ⌀ d<sub>1</sub>: 40mm

Face mill arbor with cooling channel bore, HSK-A 63 A = 100, Spigot ⌀ d1: 40mm

Adapter HSK-A 63 A = 100 HSK-A 100 A = 100 HSK-A 100 A = 100 HSK-A 63 A = 100 HSK-A 100 A = 100
Arbor standard ISO 12164-1; DIN 69893; DIN 69893 ISO 12164-1; DIN 69882-3; DIN 69893 ISO 12164-1; DIN 69882-3; DIN 69893 ISO 12164-1; DIN 69882-3; DIN 69893 ISO 12164-1; DIN 69882-3; DIN 69893
Milling mandrel length L4 27 mm 27 mm 27 mm 27 mm 27 mm
Suitable toggle spanner No. 309840 40 40 40 40 40
Machining strategy HPC HPC HPC HPC HPC
Spare milling cutter lock screw No. 309860 / 309861 40 40 40 40 40
Type of product Milling head arbor Milling head arbor Milling head arbor Milling head arbor Milling head arbor

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart