{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | HSK-A 63 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69893 | |
Shape | A | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 78 mm | |
Milling mandrel length L4 | 24 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling head arbor |
Article number | 306557 32 | |
EAN / GTIN | 4062406545468 | |
Manufacturer number | 306557 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Face mill arbor with cooling channel bore 32 mm |
|||
Overhang dimension A | 100 | 100 | 100 |
Spigot ⌀ d1 | 32 | 32 | 32 |
Suitable toggle spanner No. 309840 | 32 | 32 | 32 |
Concentricity | ≤ 6 | ≤ 6 | ≤ 6 |
Clamping ⌀ D1 | 32 | 32 | 32 |
Machining strategy | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |