{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | HSK-A 63 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69893 | |
Shape | A | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 60 mm | |
Milling mandrel length L4 | 21 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling head arbor |
Article number | 306557 27 | |
EAN / GTIN | 4062406545451 | |
Manufacturer number | 306557 27 |
This article |
Recommendations |
||
---|---|---|---|
Face mill arbor with cooling channel bore 27 mm |
|||
Adapter | HSK-A 63 A = 100 | HSK-A 63 A = 100 | HSK-A 100 A = 100 |
Arbor standard | ISO 12164-1 ;DIN 69893 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 |
Spigot ⌀ d1 | 27 | 27 | 27 |
Concentricity | ≤ 6 | ≤ 6 | ≤ 6 |
Machining strategy | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | 27 | 27 |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |