{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Version | BT-DC | |
Overhang dimension A | 100 mm | |
a | 1 mm | |
External ⌀ D | 50 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Face mill arbor |
Article number | 303810 27 | |
EAN / GTIN | 4067263014041 | |
Manufacturer number | 303810 27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Face mill arbor Form AD 27 mm |
||
Adapter | BT 40 A = 100 | BT 30 A = 100 |
Arbor standard | JIS B6339 ;ISO 7388-2 | ISO 7388-2 ;JIS B6339 |
External ⌀ D | 50 | 50 |
Spigot ⌀ d1 | 27 | 27 |
Shape | AD | ADB |
Standard | DIN 6357 | DIN 6357 |
Concentricity | ≤ 5 | ≤ 5 |