{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Adapter | BT 30 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Face mill arbor |
Article number | 303012 27 | |
EAN / GTIN | 4067263002673 | |
Manufacturer number | 303012 27 |
This article |
Recommendations |
|
---|---|---|
Face mill arbor with cooling channel bore Form ADB 27 mm |
||
Adapter | BT 30 A = 100 | BT 40 A = 100 |
Arbor standard | ISO 7388-2; JIS B6339 | JIS B6339; ISO 7388-2 |
External ⌀ D | 50 mm | 50 mm |
Spigot ⌀ d1 | 27 mm | 27 mm |
Shape | ADB | AD |
Standard | DIN 6357 | DIN 6357 |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | 27 |