• The item cannot be ordered due to missing prices.

Face mill arbor Form AD 16 mm

Article no.: 303810 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Adapter BT 40 A = 100
Standard DIN 6357
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Version BT-DC
Overhang dimension A 100 mm
a 1 mm
External ⌀ D 38 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Suitable toggle spanner No. 309840 16
Type of product Face mill arbor

Identification numbers & Classifications

Article number 303810 16
EAN / GTIN 4067263014027
Manufacturer number 303810 16

Description

Version:

All shanks hard turned (for smooth running!). With RFID/Balluffchip bore and cooling channel bores.

Advantage:

The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
  • Better surface quality
  • Longer tool life times
  • Consistent seating in the headstock (even at high speeds)
  • Smaller radial run-out
A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760308806. Special toggle spanner No. 309840.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart