{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 30 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 60 mm | |
a | 1 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut No. 309580 | 25 | |
ER chuck key No. 309680 | 25 | |
Version | BT-DC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 303690 25 | |
EAN / GTIN | 4062406249588 | |
Manufacturer number | 303690 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet chuck Form AD 25 |
|||
Adapter | BT 30 short | PSC 63 short | BT 30 A = 60 |
Overhang dimension A | 60 mm | 60 mm | 60 mm |
External ⌀ D | 42 mm | 42 mm | 42 mm |
for ER collets | 25 | 25 | 25 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck |