{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Clamping ⌀ D1 | 2-20 mm | |
Adapter | BT 30 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 70 mm | |
a | 1 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut No. 309580 | 32 | |
ER chuck key No. 309680 | 32 | |
Version | BT-DC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 303690 32 | |
EAN / GTIN | 4062406249601 | |
Manufacturer number | 303690 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet chuck Form AD 32 |
|||
Arbor standard | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
Overhang dimension A | 70 mm | 70 mm | 70 mm |
External ⌀ D | 50 mm | 50 mm | 50 mm |
for ER collets | 32 | 32 | 32 |
Clamping range | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm |
Machining strategy | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck |